Single Handle Monoblock Bathroom Sink Faucet in Luxe Nickel

You last purchased this on
 
Brizo

Litze® Single Handle Monoblock Bathroom Sink Faucet in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Monoblock Bathroom Sink Faucet in Luxe Nickel

  • Fast #
  • Part #D65035LFNK
  • Item #7212060
  • Manufacturer Part #65035LF-NK
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Spout features hidden water-efficient, laminar flow aerator
  • 1.2 gpm models available using an ECO suffix
  • Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
  • Must order drain separately; push button or grid strainer drains available
  • Integrated rotary valve rotates 90° from cold to hot temperature
  • Ceramic cartridge
  • Technical specifications, installation and design files are comprehensive for all flow rates
  • See current price book for ordering details
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
7-19/50 in
Drain Included:
No
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-9/16 in
Spout Reach:
5-9/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Style:
Modern
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
3.402 lb