Single Handle Monoblock Bathroom Sink Faucet in Luxe Steel
Litze® Single Handle Monoblock Bathroom Sink Faucet in Luxe Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1-hole installation
- Accommodates up to 2 1/2" deck thickness
- Spout features hidden water-efficient, laminar flow aerator
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
- Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- Integrated rotary valve rotates 90° from cold to hot temperature
- Ceramic cartridge
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 7-19/50 in
- Drain Included:
- No
- EcoLogo Certified:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 5-1/2 in
- Style:
- Modern
- Supply Lines Included:
- No
- Trim Only:
- No
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Weight:
- 3.402 lb