Litze Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

Part #D65035LFPN  |  Item #7212275  |  Manufacturer Part #65035LF-PN

$473.04 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Integrated rotary valve rotates 90° from cold to hot temperature
  • Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc, Mixing

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7-19/50 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: NPSM Threaded

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 7-1/2 in

Lead Law Compliant: Yes

Maximum Height: 7-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/2 in

Spout Reach: 5-1/2 in

Spout Type: Standard

Supply Lines Included: No

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.374