Single Handle Pressure Balancing Valve Trim in Luxe Gold
Litze® Single Handle Pressure Balancing Valve Trim in Luxe Gold
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2322-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/2
- Material:
- Brass, Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449993760
- Width:
- 3-1/2