This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Brilliance® Luxe Gold®

Brizo

Litze® Single Handle Pull Down Bar Faucet in Brilliance® Luxe Gold®

  • Fast #
  • Part #D63943LFGL
  • Item #10934063
  • Manufacturer Part #63943LF-GL
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Handle Pull Down Bar Faucet in Brilliance® Luxe Gold®

  • Fast #
  • Part #D63943LFGL
  • Item #10934063
  • Manufacturer Part #63943LF-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DIAMOND Seal® Technology
  • MagneDock® Technology - magnetic wand docking system
  • Euro-motion Diamond™ Valve with InnoFlex™ waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height = 14", spout outlet to deck = 7 15/16", spout reach = 7 1/8", spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Maximum flow rate 1.8 gpm at 60 psi, 6.81 L/min @ 414 kPs
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
14 in
Spout Reach
7-13/100 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Litze®
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Luxe Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Cartridge
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc, Pull Down, Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
UPC
195205101383