This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte Black with Brilliance® Luxe Gold®

Brizo

Litze® Single Handle Pull Down Bar Faucet in Matte Black with Brilliance® Luxe Gold®

  • Fast #
  • Part #D63943LFBLGL
  • Item #10934062
  • Manufacturer Part #63943LF-BLGL
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Handle Pull Down Bar Faucet in Matte Black with Brilliance® Luxe Gold®

  • Fast #
  • Part #D63943LFBLGL
  • Item #10934062
  • Manufacturer Part #63943LF-BLGL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • DIAMOND Seal® Technology
  • MagneDock® Technology - magnetic wand docking system
  • Euro-motion Diamond™ Valve with InnoFlex™ waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height = 14", spout outlet to deck = 7 15/16", spout reach = 7 1/8", spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Maximum flow rate 1.8 gpm at 60 psi, 6.81 L/min @ 414 kPs
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Litze®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Brilliance Luxe Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
14 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Cartridge
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
14 in
Spout Reach:
7-13/100 in
Spout Type:
High Arc, Pull Down, Swivel
UPC:
195205101376