Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless
Litze Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DIAMOND Seal® Technology
- MagneDock® Technology - magnetic wand docking system
- Euro-motion Diamond™ Valve with InnoFlex™ waterways
- Touch-Clean® nozzles – swipe away mineral deposits
- Two-function wand: spray and stream
- 1-hole installation
- Overall height = 23-3/16", spout outlet to deck = 9 3/4", spout reach = 9 1/4", spout swivels 360°
- Accommodates up to 3" deck thickness
- Comes with standard fittings
- Maximum flow rate 1.8 gpm at 60 psi, 6.81 L/min @ 414 kPs
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Litze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 23-19/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 23-19/100 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- UPC:
- 195205100553