Single Handle Pull Down Kitchen Faucet in Matte Black with Luxe Gold
Litze® Single Handle Pull Down Kitchen Faucet in Matte Black with Luxe Gold
Frequently Purchased Together
Product Details
- MagneDock® Technology – magnetic docking system
- Two-function wand: spray and stream
- Dual-jointed articulating arm with finished, semi-flexible metal hose
- Accommodates up to 3" deck thickness
- Comes with standard fittings
- Overall height varies with arm position. Maximum height = 21 1/2", maximum arm reach = 10 1/2", hose length = 23"; arm swivels 360º
- 1-hole installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 4-1/2 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-1/2 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 21-1/2 in
- Spout Reach:
- 7-13/100 in
- Spout Swivel:
- 360°
- Spray Type:
- Aerated Stream/Spray
- Supply Lines Included:
- Yes
- UL Listed:
- No