This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black with Luxe Gold

Brizo

Litze® Single Handle Pull Down Kitchen Faucet in Matte Black with Luxe Gold

  • Fast #
  • Part #D63054LFBLGL
  • Item #7426993
  • Manufacturer Part #63054LF-BLGL
4.7 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Handle Pull Down Kitchen Faucet in Matte Black with Luxe Gold

  • Fast #
  • Part #D63054LFBLGL
  • Item #7426993
  • Manufacturer Part #63054LF-BLGL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Luxe Gold
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
14 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-1/2 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
034449848657