This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless

Brizo

Litze® Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #D64053LFSS
  • Item #7426955
  • Manufacturer Part #64053LF-SS
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #D64053LFSS
  • Item #7426955
  • Manufacturer Part #64053LF-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Optional A/C adapter EP73956
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
14-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
1-1/2 in
Spout Reach
9 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Litze®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Smart Home Enabled
No
Spout Type
High Arc
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
034449845373