Single Handle Pull Down Kitchen Faucet with Touch Activation in Brilliance® Stainless
Litze® Single Handle Pull Down Kitchen Faucet with Touch Activation in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dual-jointed articulating arm with finished, semi-flexible metal hose
- SmartTouch® Technology with TempID™ - tap on/off functionality with temperature indicating LED light
- MagneDock® Technology - Magnetic docking system
- Two-function wand: Spray and stream
- 1-hole installation
- Overall height varies with arm position Maximum height = 21 1/2 in., maximum arm reach = 10 1/2 in., hose length = 23 in.; arm swivels 360°
- Accommodates up to 3 in. deck thickness
- Comes with standard fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 7-13/100 in
- Spout Swivel:
- 360°
- Spout Type:
- Fixed
- UPC:
- 034449881340