This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touch Activation in Brilliance® Stainless

Brizo

Litze® Single Handle Pull Down Kitchen Faucet with Touch Activation in Brilliance® Stainless

  • Fast #
  • Part #D64144LFSS
  • Item #7886375
  • Manufacturer Part #64144LF-SS
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Handle Pull Down Kitchen Faucet with Touch Activation in Brilliance® Stainless

  • Fast #
  • Part #D64144LFSS
  • Item #7886375
  • Manufacturer Part #64144LF-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual-jointed articulating arm with finished, semi-flexible metal hose
  • SmartTouch® technology with TempID™ tap on and off functionality with temperature indicating LED light
  • MagneDock® technology magnetic docking system
  • Two-function wand: Spray and stream
  • 1-hole installation
  • Overall height varies with arm position maximum height = 21-1/2 in, maximum arm reach = 10-1/2 in, hose length = 23 in arm swivels 360°
  • Accommodates up to 3 in deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
21-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Spout Height:
6-3/4 in
Spout Reach:
7-1/8 in
Spout Swivel:
360°
Spout Type:
Fixed
Supply Lines Included:
Yes
UPC:
034449881395