Single Handle Pull Down Kitchen Faucet with Touch Activation in Chrome
Litze® Single Handle Pull Down Kitchen Faucet with Touch Activation in Chrome
Package Quantity Info:
Each: 1 Case: 2 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
- Dual-jointed articulating arm with semi-flexible hose
- MagneDock® Technology – magnetic docking system
- Two-function wand: spray and stream
- DIAMOND™ Seal Technology
- Euro-motion Diamond™ Valve with InnoFlex® waterways
- Touch-Clean® nozzles – swipe away mineral deposits
- 1-hole installation
- Accommodates up to 3" deck thickness
- Comes with standard fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.18.1
- Application:
- Commercial
- Battery Size:
- 6AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- PEX
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 21-1/2
- Spout Reach:
- 6-3/4
- Spout Swivel:
- 360°
- Spout Type:
- High Arc Pull Out Swivel
- Supply Lines Included:
- Yes
- UPC:
- 034449845854