This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold

Brizo

Litze® Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold

  • Fast #
  • Part #D64143LFGL
  • Item #7886519
  • Manufacturer Part #64143LF-GL
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold

  • Fast #
  • Part #D64143LFGL
  • Item #7886519
  • Manufacturer Part #64143LF-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual-jointed articulating arm with finished, semi-flexible metal hose
  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height varies with arm position. Maximum height = 21 1/2", maximum arm reach = 10 1/2", hose length = 23"; arm swivels 360º
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
21-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
21-1/2 in
Spout Reach
7-13/100 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Litze®
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Touch Activated
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
034449881319