This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Matte Black (Handle Sold Separately)

Brizo

Litze Single Handle Thermostatic Valve Trim in Matte Black (Handle Sold Separately)

  • Fast #
  • Part #DT66T035BLLHP
  • Item #10934437
  • Manufacturer Part #T66T035-BLLHP
4.6 out of 5 Customer Rating
Brand image
Brizo

Litze Single Handle Thermostatic Valve Trim in Matte Black (Handle Sold Separately)

  • Fast #
  • Part #DT66T035BLLHP
  • Item #10934437
  • Manufacturer Part #T66T035-BLLHP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120?F
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Litze
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
7 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Single
Type:
DT66T035BLLHP
UPC:
195205116974
Valve Trim Type:
Thermostatic
Width:
7 in