Single Handle Volume Control Valve Trim in Chrome
Litze® Single Handle Volume Control Valve Trim in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Textural knurling detail on handle
- Volume control has a recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 16.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-1/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 4 in
- Trim Only:
- Yes
- UPC:
- 034449828802
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in