This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Luxe Gold

You last purchased this on
 
Brizo

Litze® Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66634GL
  • Item #7211517
  • Manufacturer Part #T66634-GL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66634GL
  • Item #7211517
  • Manufacturer Part #T66634-GL
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 3 PT: 672
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Volume control has recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Mount:
Wall Mount
Flow Rate:
16.2 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
3-3/4 in
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No