Single Handle Volume Control Valve Trim in Matte Black (Handle Sold Separately)
Litze® Single Handle Volume Control Valve Trim in Matte Black (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 192-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Single-function pressure balance cartridge
- Handle adjusts temperature
- Red/Blue temperature markings
- For use with MultiChoice® Universal rough
- RP81665 extension kit extends rough installation up to 1 3/4"
- Must order handle separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Litze®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-1/2
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Single
- Type:
- DT60P035BLLHP
- UPC:
- 195205116981
- Valve Trim Type:
- Volume Control
- Width:
- 6-1/2