Single Handle Volume Control Valve Trim in Matte Black with Luxe Steel
Litze Single Handle Volume Control Valve Trim in Matte Black with Luxe Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Volume control has recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- Litze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Luxe Steel
- Depth:
- 3-15/16 in
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-1/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- UPC:
- 195205116936
- Valve Trim Type:
- Volume Control
- Width:
- 2-1/8 in