Single Handle Wall Mount Bathroom Sink Faucet in Brilliance Luxe Nickel with Polished Chrome
Litze Single Handle Wall Mount Bathroom Sink Faucet in Brilliance Luxe Nickel with Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout features hidden water-efficient, laminar flow aerator
- 1-hole installation
- Ceramic cartridge
- Integrated rotary valve rotates 90° from cold to hot temperature
- Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
- Trim only; must order rough (R65700) separately
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc, Mixing
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel, Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 9-17/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-11/25
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-11/25
- Spout Reach:
- 8-3/4
- Spout Type:
- Standard
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 034449822749
- WaterSense Labeled:
- Yes