This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Steel®

Brizo

Litze® Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Steel®

  • Fast #
  • Part #DT65735LFSLECO
  • Item #8102586
  • Manufacturer Part #T65735LF-SL-ECO
3.7 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Steel®

  • Fast #
  • Part #DT65735LFSLECO
  • Item #8102586
  • Manufacturer Part #T65735LF-SL-ECO
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Ceramic cartridge
  • Integrated rotary valve rotates 90° from cold to hot temperature
  • Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
  • Trim only; must order rough (R65700) separately
  • Must order drain separately; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
3-7/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
2-5/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
8-11/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
UPC:
034449927079
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-5/16 in