Single Handle Wall Mount Bathroom Sink Faucet in Luxe Gold
Litze® Single Handle Wall Mount Bathroom Sink Faucet in Luxe Gold
Package Quantity Info:
EA: 1 CA: 3 PT: 252-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- 1-hole installation
- Ceramic cartridge
- Spout features hidden water-efficient, laminar flow aerator
- Trim only; must order rough (R65700) separately
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
- Integrated rotary valve rotates 90° from cold to hot temperature
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 9-17/100
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 3-313/5000
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-11/25
- Spout Reach:
- 8-3/4
- Spout Type:
- Fixed
- Style Name:
- Litze®
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.012
- Width:
- 2-5/16