This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Nickel® with Teak Wood

Brizo

Litze® Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Nickel® with Teak Wood

  • Fast #
  • Part #DT65735LFNKTKECO
  • Item #7211822
  • Manufacturer Part #T65735LF-NKTK-ECO
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Nickel® with Teak Wood

  • Fast #
  • Part #DT65735LFNKTKECO
  • Item #7211822
  • Manufacturer Part #T65735LF-NKTK-ECO
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel, Teak Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Luxe Nickel, Teak Wood
Deck Plate Included:
No
Depth:
9-17/100
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
3-7/16
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
3-11/25
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
1-11/25
Spout Reach:
8-3/4
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
UPC:
034449822794
Vandal Resistant:
No
WaterSense Labeled:
Yes