Litze® Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

Part #DT65735LFPCECO  |  Item #7211494  |  Manufacturer Part #T65735LF-PC-ECO

$403.92 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 252
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Ceramic cartridge
  • Integrated rotary valve rotates 90° from cold to hot temperature
  • Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
  • Trim only; must order rough (R65700) separately
  • Must order drain separately; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Collection: Litze®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 9-17/100 in

Drain Included: No

EPA Compliant: Yes

EcoLogo Certified: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 3-7/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 3-11/25 in

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-11/25 in

Spout Reach: 8-11/16 in

Spout Type: Fixed, Standard

Stream Type: Laminar Stream

Style: Modern

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 3.012

Width: 2-5/16 in