Litze Single Lever Industrial Roman Tub Handle in Luxe Nickel

Part #DHL634NK  |  Item #7211457  |  Manufacturer Part #HL634-NK

$359.28 EACH
(Pricing is for Luxe Nickel)

Color/Finish: Luxe Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Hot and cold debossed letters

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Industrial

Collection: Litze

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-22/25 in

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

GSA Approved: No

Handle Type: Lever

Height: 3-3/50 in

IAPMO Listed: No

Length: 5 in

Material: Zinc

Maximum Height: 3-3/50 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: No

WaterSense Labeled: No

Weight: 2.272