Brilliance® Stainless Cold Water Dispenser

You last purchased this on
 
Brizo

Litze® Brilliance® Stainless Cold Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Brilliance® Stainless Cold Water Dispenser

  • Fast #
  • Part #D61353LFCSS
  • Item #8951194
  • Manufacturer Part #61353LF-C-SS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-hole installation
  • Spout swivels 360?
  • Works with RO systems, filtered water systems, chillers, or as a cold water tap
  • Integrated air gap included with 1/4 tube for RO system and 3/8" tube for drain"
  • Integrated supply tubes
  • Accommodates up to 3 deck thickness"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
Yes
Spout Height:
6-7/16 in
Spout Reach:
5 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Laminar
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Weight:
3.1 lb