This product requires certification to purchase.

TempAssure® Thermostatic Valve Trim Notch Lever Handle Kit in Brilliance® Luxe Gold®

Brizo

Litze® TempAssure® Thermostatic Valve Trim Notch Lever Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL6039GL
  • Item #9530082
  • Manufacturer Part #HL6039-GL
3.4 out of 5 Customer Rating
Brand image
Brizo

Litze® TempAssure® Thermostatic Valve Trim Notch Lever Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL6039GL
  • Item #9530082
  • Manufacturer Part #HL6039-GL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
3-3/8 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
034449993562
Width:
3-1/8 in