Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - Industrial Lever in Brilliance® Polished Nickel®
Litze Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - Industrial Lever in Brilliance® Polished Nickel®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- Temp and vol debossed letters
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-69/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449823463
- WaterSense Labeled:
- No
- Width:
- 5 in