This product requires certification to purchase.

Tempassure Thermostatic Valve With Diverter Trim Handle Kit - Industrial Lever in Luxe Steel

Brizo

Litze® Tempassure Thermostatic Valve With Diverter Trim Handle Kit - Industrial Lever in Luxe Steel

  • Fast #
  • Part #DHL7534SL
  • Item #8098151
  • Manufacturer Part #HL7534-SL
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Tempassure Thermostatic Valve With Diverter Trim Handle Kit - Industrial Lever in Luxe Steel

  • Fast #
  • Part #DHL7534SL
  • Item #8098151
  • Manufacturer Part #HL7534-SL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Temp and vol debossed letters
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Brizo
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Fits Brand:
Brizo
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-69/100 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449927260
Width:
4-1/4 in