This product requires certification to purchase.

TempAssure® Thermostatic Valve with Integrated Diverter Notch Lever Handle Kit in Brilliance® Luxe Steel®

Brizo

Litze® TempAssure® Thermostatic Valve with Integrated Diverter Notch Lever Handle Kit in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHL7539SL
  • Item #9530160
  • Manufacturer Part #HL7539-SL
3.1 out of 5 Customer Rating
Brand image
Brizo

Litze® TempAssure® Thermostatic Valve with Integrated Diverter Notch Lever Handle Kit in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHL7539SL
  • Item #9530160
  • Manufacturer Part #HL7539-SL
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Litze® Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
  • Model number = one set of handles for LHP models
  • The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Faucet Part Type:
Handle
Handle Length (in):
4-19/50 in
Handle Material:
Brass
Handle Type:
Lever
Height:
4-11/25 in
Material:
Brass, Zinc
Number of Handles:
Two Handle
Origin:
Domestic
UPC:
034449993500
Width:
2-1/4 in