This product requires certification to purchase.

Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)

Brizo

Litze® Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT75535SLLHP
  • Item #8098284
  • Manufacturer Part #T75535-SLLHP
3.6 out of 5 Customer Rating
Brand image
Brizo

Litze® Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT75535SLLHP
  • Item #8098284
  • Manufacturer Part #T75535-SLLHP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® universal integrated shower diverter rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2 in. universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1 in. Must order appropriate finish to match trim
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-5/8 in
Escutcheon Width
6-5/8 in
Faucet Connection Size
1/2 in
Height
6-5/8 in
Width
6-5/8 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Litze®
Color Finish Category
Stainless Steel
Color Finish Name
Luxe Steel
Faucet Mount
Wall Mount
Handle Material
Brass
Number of Handles
Three Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449926836