This product requires certification to purchase.

Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)

Brizo

Litze® Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT75635SLLHP
  • Item #8098384
  • Manufacturer Part #T75635-SLLHP
4.7 out of 5 Customer Rating
Brand image
Brizo

Litze® Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT75635SLLHP
  • Item #8098384
  • Manufacturer Part #T75635-SLLHP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • MUST ORDER HANDLES SEPARATELY
  • Back-to-back installation capability
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
4-19/50
Diameter:
6-5/8
Escutcheon Height:
6-5/8
Escutcheon Width:
6-5/8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Height:
6-47/100
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449926843
Valve Trim Type:
Thermostatic
Width:
6-5/8