Thermostatic Valve Trim Single Lever Handle Kit in Polished Nickel

Brizo

Litze Thermostatic Valve Trim Single Lever Handle Kit in Polished Nickel

Brand image
Brizo

Litze Thermostatic Valve Trim Single Lever Handle Kit in Polished Nickel

  • Part #DHL6634PN
  • Item #7211414
  • Manufacturer Part #HL6634-PN
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 6 PT: 1566
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Model number = one handle for LHP model
  • Handle is ADA compliant
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
2-1/4 in
Faucet Type:
Tub & Shower Faucet
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
3 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Sink Material:
Zinc
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.734 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';