Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - Wheel in Brilliance® Polished Nickel®
Litze® Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - Wheel in Brilliance® Polished Nickel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Litze® Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
Documents
Specifications
- Brand Model Compatibility:
- LHP
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Wheel
- Height:
- 4-1/2 in
- Material:
- Brass, Zinc
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449993548
- Width:
- 2-1/4 in