DESCRIPTION

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models

Brizo Litze™ Thermostatic Valve Trim with Single Lever Handle Kit in Polished Nickel

DHL7532PN

Manufacturer Part #: HL7532-PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Litze™
Depth
7-1/2 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Material
Zinc
Handle Type
Lever
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Height
4 in
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Zinc
Trim Only
Yes
Type
Faucet
Valve Trim Type
Thermostatic
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Weight
1.914

Print