Trip Lever in Luxe Gold
Litze™ Trip Lever in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1260-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Litze™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount, Side Mount
- Length:
- 9-7/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- UPC:
- 034449822350
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in