Two Handle Bathtub & Shower Faucet in Brilliance® Luxe Gold® (Trim Only)
Litze® Two Handle Bathtub & Shower Faucet in Brilliance® Luxe Gold® (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 504-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Depth:
- 4-1/2
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-3/8
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449993463
- Valve Trim Type:
- Thermostatic
- Width:
- 2-1/4