Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black/Luxe Gold
Litze® Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black/Luxe Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-hole installation
- Solid brass one-piece waterway
- Includes matching side sprayer
- Optional decorative center hole cover available RP90934
- Accommodates up to 3" deck thickness
- Ceramic cartridges
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 8-1/4 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 1-19/50 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- UL Listed:
- No
- Weight:
- 9.2 lb