Litze Two Handle Bridge Kitchen Faucet in Matte Black/Luxe Gold

Part #D62553LFBLGL  |  Item #7427045  |  Manufacturer Part #62553LF-BLGL

$1,052.64 EACH
(Pricing is for Matte Black/Luxe Gold)

Color/Finish: Matte Black/Luxe Gold

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Brizo Litze Two Handle Bridge Kitchen Faucet in Matte Black/Luxe Gold /$1,052.64

Product Details

  • Includes matching side sprayer
  • 3-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Accommodates up to 3" deck thickness
  • Optional decorative center hole cover available RP90934

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Litze

Color Finish: Matte Black/Luxe Gold

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 8-14/25 in

End Connection 1: OD Tube

End Connections: OD Tube

Faucet Connection: Female NPSM

Faucet Connection Size: 3/8 in

Faucet Height: 13-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 13-19/50 in

IAPMO Listed: No

Kitchen Faucet Type: Bridge

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3 in

Maximum Height: 13-19/50 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: Yes

Smart Home Enabled: No

Spout Height: 1-19/50 in

Spout Reach: 8-14/25 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Weight: 9.25

Width: 13-3/4 in