This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Brilliance® Stainless

Brizo

Litze® Two Handle Bridge Kitchen Faucet with Side Spray in Brilliance® Stainless

  • Fast #
  • Part #D62564LFSS
  • Item #7426996
  • Manufacturer Part #62564LF-SS
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Two Handle Bridge Kitchen Faucet with Side Spray in Brilliance® Stainless

  • Fast #
  • Part #D62564LFSS
  • Item #7426996
  • Manufacturer Part #62564LF-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes matching side sprayer
  • 3-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Accommodates up to 3" deck thickness
  • Optional decorative center hole cover available RP90934
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
2 Hole, 3 Hole
Side Spray:
Yes
Spout Height:
1-1/2 in
Spout Reach:
8-1/4 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
UPC:
034449849838