Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black/Brilliance® Luxe Gold®
Litze® Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black/Brilliance® Luxe Gold®
Product Details
Product Details
- Includes matching side sprayer
- 3-hole installation
- Solid brass one-piece waterway
- Ceramic cartridges
- Accommodates up to 3" deck thickness
- Optional decorative center hole cover available RP90934
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brilliance Luxe Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole, 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 1-1/2
- Spout Reach:
- 8-1/4
- Spout Swivel:
- 360°
- Spout Type:
- Standard Swivel
- UPC:
- 034449848701