Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel
Litze® Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-hole installation
- Solid brass one-piece waterway
- Includes matching side sprayer
- Optional decorative center hole cover available RP90934
- Accommodates up to 3" deck thickness
- Ceramic cartridges
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 8-1/4 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole, 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- 360°
- Style:
- Modern
- Weight:
- 9.25 lb