This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Matte Black (Handles Sold Separately)

Brizo

Litze® Two Handle Thermostatic Valve Trim in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #DT75P535BLLHP
  • Item #10934446
  • Manufacturer Part #T75P535-BLLHP
4.6 out of 5 Customer Rating
Brand image
Brizo

Litze® Two Handle Thermostatic Valve Trim in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #DT75P535BLLHP
  • Item #10934446
  • Manufacturer Part #T75P535-BLLHP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • RP100160 extension kit extends rough installation up to 1”. Must order appropriate finish to match trim.
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Wall Mount
Handle Included:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
195205116998
Valve Trim Type:
Thermostatic
Width:
6-5/8 in