Two Handle Thermostatic Valve Trim with Diverter in Matte Black
Litze Two Handle Thermostatic Valve Trim with Diverter in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- TempAssure® thermostatic medium flow valving
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Independent temperature, volume and diverter control
- Diverter has 3 individual positions and 3 shared positions
- For 3 individual positions, no shared positions, order RP72124
- 1/2" universal inlets/outlets
- Cartridges ship with the trim
- RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Litze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- Yes
- Handle Material:
- Brass
- Height:
- 6-5/8 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Multi
- UPC:
- 195205117100
- Valve Trim Type:
- Thermostatic, Transfer & Diverter
- Width:
- 6-5/8 in