Litze® Two Handle Wall Mount Filler in Chrome (Trim Only)

Part #DT70435PCLHP  |  Item #7886533  |  Manufacturer Part #T70435-PCLHP

$372.96 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLES SEPARATELY
  • RP92777 extension kit extends rough up to 1 3/4"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Litze®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 12-69/100 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Mixing, Hot/Cold

Flow Rate: 9.3 gpm

GSA Approved: No

Handle Included: No

Handle Material: Brass

Handle Type: Less Handles

Height: 2-3/4 in

IAPMO Listed: No

Length: 12-11/16 in

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 11-1/2 in

Spout Type: Fixed

Style: Contemporary

Trim Only: Yes

Tub Spout Reach: 11-13/16 in

Valve Type: Disc Valve

WaterSense Labeled: No

Weight: 6.778