This product requires certification to purchase.

Wall Mount Tub Filler in Polished Nickel (Handles Sold Separately)

Brizo

Litze® Wall Mount Tub Filler in Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70435PNLHP
  • Item #7886502
  • Manufacturer Part #T70435-PNLHP
3.3 out of 5 Customer Rating
Brand image
Brizo

Litze® Wall Mount Tub Filler in Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70435PNLHP
  • Item #7886502
  • Manufacturer Part #T70435-PNLHP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLES SEPARATELY
  • RP92777 extension kit extends rough up to 1 3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
12-69/100
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler
Flow Rate:
9.3 gpm
GSA Approved:
No
Handle Material:
Brass
Height:
2-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12-11/16
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
11-1/2
Spout Type:
Standard Spout
Trim Only:
Yes
Tub Spout Reach:
11-13/16
UPC:
034449912099
Valve Type:
Disc Valve