Litze® Two-Handle Wall Mount Tub Filler Handle Kit - Extended Lever in Matte Black
Litze® Two-Handle Wall Mount Tub Filler Handle Kit - Extended Lever in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
Specifications
- Handle Material:
- Zinc
- Handle Type:
- Metal Lever
- Height:
- 1-22/25
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- DHL70435BL
- UPC:
- 195205118244
- Width:
- 3-47/50