Two-handle Wall Mount Tub Filler Handle Kit - T-lever in Chrome
Litze Two-handle Wall Mount Tub Filler Handle Kit - T-lever in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Metal Lever
- Height:
- 1-22/25 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449897587
- Width:
- 3-1/2 in