Two-Handle Wall Mount Tub Filler Industrial Lever Handle Kit in Brilliance® Luxe Steel®
Litze® Two-Handle Wall Mount Tub Filler Industrial Lever Handle Kit in Brilliance® Luxe Steel®
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Brizo
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-22/25 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- Faucet
- UPC:
- 034449932295
- Width:
- 1-13/100 in