Litze® Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Gold Handles Sold Separately

Part #D65337LFGLLHP  |  Item #7211581  |  Manufacturer Part #65337LF-GLLHP

$504.00 EACH

Color/Finish: Luxe Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 156

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 3-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Ceramic cartridge
  • Metal pop-up drain included
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Must order handles separately
  • 1.2 gpm models available using an ECO suffix

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 6 in - 16 in

Collection: Litze®

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 8-31/100 in

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 4-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Less Handles

Height: 4-31/100 in

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3 in

Spout Reach: 5-9/16 in

Spout Type: Fixed

Spray Type: Laminar

Style: Modern

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 6.014